Indexable Insert Drill, 1", TCF
- Mfr # 5537845
- Zoro # G3922132
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF0969R2SLR100D
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537845
- Zoro #
- G3922132
- UPC #
- 4050839886807
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 134.74mm
- Insert Seat Size
- D
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Drilling Depth
- 1.9730"
- Max. Drill Dia.
- 25.61mm
- Min. Drill Dia.
- 24.61mm
- Flute Length
- 74.70mm
- Max. Drilling Depth
- 50.12mm
- Seat Size
- D
- Depth x Dia. Ratio
- 2xD
- Wire Rope Length
- 134.74mm
- Length
- 134.74mm
Description
Indexable Insert Drill, Max. Drill Dia. 25.61mm, Seat Size D, 2xD, Max. Drilling Depth 50.12mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.