Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5537914
- Zoro # G3760825
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
3xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
160.89mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537914
- Zoro #
- G3760825
- UPC #
- 4050839887613
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Number of Inserts
- 2
- ANSI Code
- TCF0984R3SLR100D
- Spiral Direction
- Right Hand
- ISO Number
- TCF0984R3SLR100D
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Overall Length
- 160.89mm
- Shank Length
- 56.00mm
- Shank Dia.
- 1 in
- Max. Drilling Depth
- 75.89mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 100.90mm
- Min. Drill Dia.
- 24.99mm
- Max. Drill Dia.
- 25.99mm
- Seat Size
- D
- Wire Rope Length
- 160.89mm
- Length
- 160.89mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 75.89mm, TCF0984R3SLR100D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.