Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5537929
- Zoro # G3750395
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Shank Dia.
1 in
Mounting Style
Screw Clamp
Shank Length
2.2047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537929
- Zoro #
- G3750395
- UPC #
- 4050839888962
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ISO Number
- TCF0969R5SLR100D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF0969R5SLR100D
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Shank Length
- 2.2047 in
- Overall Length
- 8.2119 in
- Max. Drilling Depth
- 4.8800 in
- Min. Drill Dia.
- 31/32 in
- Flute Length
- 5.8490 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 8.2119 in
- Seat Size
- D
- Length
- 8.2119 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 4.8800 in, TCF0969R5SLR100D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.