Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578379
- Zoro # G3823694
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Mounting Style
Screw Clamp
ISO Number
TCF0750R2SLR100C
Cutting Direction
Right Hand
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578379
- Zoro #
- G3823694
- UPC #
- 4050841104142
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- ISO Number
- TCF0750R2SLR100C
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Ratio
- 2xD
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- ANSI Code
- TCF0750R2SLR100C
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 4.7145 in
- Shank Length
- 2.2047 in
- Shank Dia.
- 1 in
- Drilling Depth
- 1.5270"
- Insert Seat Size
- C
- Max. Drilling Depth
- 1.5270 in
- Seat Size
- C
- Max. Drill Dia.
- 0.7696 in
- Min. Drill Dia.
- 3/4 in
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 2.3520 in
- Wire Rope Length
- 4.7145 in
- Length
- 4.7145 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.7696 in, Seat Size C, 2xD, Max. Drilling Depth 1.5270 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.