Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578417
- Zoro # G3822102
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
ISO Number
TCF0875R4SLR100C
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578417
- Zoro #
- G3822102
- UPC #
- 4050841105767
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF0875R4SLR100C
- Shank Type
- Straight
- Ratio
- 4xD
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0875R4SLR100C
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 6.8556 in
- Insert Seat Size
- C
- Drilling Depth
- 3.5310"
- Shank Dia.
- 1 in
- Shank Length
- 2.2047 in
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 3.5310 in
- Seat Size
- C
- Max. Drill Dia.
- 0.8946 in
- Flute Length
- 4.4930 in
- Min. Drill Dia.
- 7/8 in
- Wire Rope Length
- 6.8556 in
- Length
- 6.8556 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.8946 in, Seat Size C, 4xD, Max. Drilling Depth 3.5310 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.