Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537863
- Zoro # G3752145
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Shank Length
50.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537863
- Zoro #
- G3752145
- UPC #
- 4050839884438
- Country of Origin
- Italy
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- ANSI Code
- TCF120R3SLR20MA
- ISO Number
- TCF120R3SLR20MA
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 105.43mm
- Shank Dia.
- 20.00mm
- Flute Length
- 50.80mm
- Max. Drilling Depth
- 36.43mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 12.00mm
- Max. Drill Dia.
- 12.50mm
- Wire Rope Length
- 105.43mm
- Seat Size
- A
- Length
- 105.43mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 36.43mm, TCF120R3SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.