Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577935
- Zoro # G3778930
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Dia.
25.00mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5577935
- Zoro #
- G3778930
- UPC #
- 4050841098847
- Country of Origin
- Canada
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 133.13mm
- Min. Drill Dia.
- 17.50mm
- Flute Length
- 72.40mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 53.13mm
- Max. Drill Dia.
- 18.00mm
- Seat Size
- B
- Wire Rope Length
- 133.13mm
- Length
- 133.13mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 53.13mm, TCF175R3SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.