Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577944
- Zoro # G3777180
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Overall Length
147.61mm
Mounting Style
Screw Clamp
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577944
- Zoro #
- G3777180
- UPC #
- 4050841099653
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF170R4SLR25MB
- Spiral Direction
- Right Hand
- ISO Number
- TCF170R4SLR25MB
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 147.61mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Flute Length
- 87.30mm
- Min. Drill Dia.
- 17.00mm
- Max. Drilling Depth
- 68.61mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 17.50mm
- Seat Size
- B
- Wire Rope Length
- 147.61mm
- Length
- 147.61mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 68.61mm, TCF170R4SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.