Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5537890
- Zoro # G3923182
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF0531R5SLR075A
Overall Length
5.4374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537890
- Zoro #
- G3923182
- UPC #
- 4050839886777
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF0531R5SLR075A
- Shank Type
- Straight
- Ratio
- 5xD
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flanged Shank
- Yes
- ANSI Code
- TCF0531R5SLR075A
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 3/4"
- Overall Length
- 5.4374 in
- Body Length
- 1.9685"
- Shank Length
- 1.9685 in
- Shank Dia.
- 3/4 in
- Drilling Depth
- 2.6740"
- Min. Drill Dia.
- 17/32 in
- Max. Drilling Depth
- 2.6740 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 3.3110 in
- Seat Size
- A
- Wire Rope Length
- 5.4374 in
- Length
- 5.4374 in
Description
Indexable Insert Drill, Seat Size A, 5xD, Max. Drilling Depth 2.6740 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.