Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578326
- Zoro # G3778912
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
5xD
Overall Length
6.5370 in
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578326
- Zoro #
- G3778912
- UPC #
- 4050841103978
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF0719R5SLR075B
- Spiral Direction
- Right Hand
- ISO Number
- TCF0719R5SLR075B
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Overall Length
- 6.5370 in
- Shank Dia.
- 3/4 in
- Shank Length
- 1.9685 in
- Min. Drill Dia.
- 23/32 in
- Max. Drilling Depth
- 3.6200 in
- Flute Length
- 4.4110 in
- Depth x Dia. Ratio
- 5xD
- Seat Size
- B
- Wire Rope Length
- 6.5370 in
- Length
- 6.5370 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 3.6200 in, TCF0719R5SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.