Zoro Homepage
This item is Discontinued.
No Product Image Available

Indexable Insert Drill, 3/4", TCF (Discontinued)

  • Mfr # TCF0500R3SLR075A
  • Zoro # G3748033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF0500R3SLR075A
Zoro #
G3748033
UPC #
4050839886142
Country of Origin
Germany

Dimensions

Diameter
3/4"
Overall Length
4.2445 in
Shank Length
1.9685 in
Shank Dia.
3/4 in
Min. Drill Dia.
1/2 in
Depth x Dia. Ratio
3xD
Flute Length
2.1180 in
Max. Drilling Depth
1.5180 in
Seat Size
A
Max. Drill Dia.
0.5196"

Description

Indexable Insert Drill, 3xD, Max. Drilling Depth 1.5180 in, TCF0500R3SLR075A, TCF, Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.