Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut
- Mfr # 2646602
- Zoro # G3783155
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
6.2800 in
Depth of Cut
0.1969 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2646602
- Zoro #
- G3783155
- UPC #
- 4021169322983
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- ANSI Code
- M100D075Z02W100RD10L628
- Side Cutting Edge Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Features
- Anti-Rotation Feature for Top Security
- Insert Inscribed Circle
- 0.3937 in
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Inserts
- 2
- Insert Style
- RD
- Number of Coolant Holes
- 1
- Compatible Hardware
- Insert Screw M3x0.6 x 6.5 T15, Torx Driver
- Insert Holding Type
- Screw
- ISO Number
- M100D075Z02W100RD10L628
- Max. Speed
- 26,000 RPM
Dimensions
- Overall Length
- 6.2800 in
- Depth of Cut
- 0.1969 in
- Shank Dia.
- 1 in
- Insert Size
- RD..1003M0T
- Max. Cutting Dia.
- 3/4 in
- Head Dia.
- 3/4 in
- Shank Length
- 2.2800 in
- Head Projection Length
- 4 in
- Wire Rope Length
- 6.2800 in
- Length
- 6.2800 in
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.1969 in, Shank Dia. 1 in, Overall Length 6.2800 in, ANSI Code M100D075Z02W100RD10L628, Compatible Hardware Insert Screw M3x0.6 x 6.5 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.