Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 5.00mm Depth of Cut
- Mfr # 2021339
- Zoro # G3802469
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
142.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021339
- Zoro #
- G3802469
- UPC #
- 4021169172229
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3x0.6 x 6.5 T15, Torx Wrench
- Insert Holding Type
- Screw
- ANSI Code
- 12391012800
- Number of Inserts
- 2
- Side Cutting Edge Angle
- 15 Degrees
- ISO Number
- 12391012800
- Insert Inscribed Circle
- 10.00mm
- Max. Speed
- 22,000 RPM
- Shank Type - Machining
- Weldon Flat
- Insert Style
- RD
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 142.00mm
- Depth of Cut
- 5.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- RD__1003
- Head Dia.
- 26.00mm
- Max. Cutting Dia.
- 26.00mm
- Shank Length
- 60.00mm
- Head Projection Length
- 82.00mm
- Wire Rope Length
- 142.00mm
- Length
- 142.00mm
Description
Indexable Profiling End Mill, Max. Cutting Dia. 26.00mm, Depth of Cut 5.00mm, Shank Dia. 32.00mm, Overall Length 142.00mm, ANSI Code 12391012800, Compatible Hardware Insert Screw M3x0.6 x 6.5 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.