Shop WIDIA

Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3958024
  • Zoro # G3783830

product price: 
$
523.99
/ea
Free Shipping & Returns

Key Features

Series
M1200 Mini
Overall Length
97.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3958024
Zoro #
G3783830
UPC #
4021169654473
Country of Origin
Japan

Dimensions

Overall Length
97.00mm
Depth of Cut
3.50mm
Insert Size
0704
Shank Dia.
25.00mm
Min. Cutting Dia.
32.00mm
Shank Length
57.00mm
Neck Dia.
31.90mm
Head Projection Length
40.00mm
Max. Cutting Dia.
40.72mm
Wire Rope Length
97.00mm
Length
97.00mm
Fits Chest Size
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200 Mini
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-10.700 Degrees Radial, -7 Degrees Axial
Insert Holding Type
Screw
Number of Inserts
4
ANSI Code
M1200D032Z04B25HN07
Max. Speed
17,600 RPM
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Side/Shoulder Milling
Number of Coolant Holes
1
Compatible Hardware
Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Shank Type - Machining
Weldon Flat
Insert Style
HNGJ....ANENLD
Toolholder Style
HN0704
ISO Number
M1200D032Z04B25HN07
Features
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Description

Indexable Profiling End Mill, Max. Cutting Dia. 40.72mm, Depth of Cut 3.50mm, Shank Dia. 25.00mm, Overall Length 97.00mm, ANSI Code M1200D032Z04B25HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.