Indexable Profiling End Mill, M1200 Series, High Speed Steel, 4.70mm Depth of Cut

  • Mfr # 4136421
  • Zoro # G3783569
product price: 
$
887.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
44.45mm
Depth of Cut
4.70mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4136421
Zoro #
G3783569
UPC #
4021169606724
Country of Origin
India

Dimensions

Overall Length
44.45mm
Depth of Cut
4.70mm
Insert Size
0704
Max. Cutting Dia.
82.95mm
Arbor Dia.
1"
Hub Outside Dia.
55.56mm
Wire Rope Length
44.45mm
Length
44.45mm
Fits Chest Size
Higher AP1 Max with Standard Insert, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-7.4 Degrees Radial, -7 Degrees Axial
Max. Speed
8,300 RPM
ANSI Code
M1200HD300Z05S100HN07
Features
Higher AP1 Max with Standard Insert, Twelve Cutting Edges
Compatible Hardware
1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver
Coolant Fed
Coolant Through
ISO Number
M1200HD300Z05S100HN07
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Insert Holding Type
Screw
Number of Inserts
5
Insert Style
HNGJ ANENLD

Description

Indexable Profiling End Mill, Max. Cutting Dia. 82.95mm, Depth of Cut 4.70mm, Overall Length 44.45mm, ANSI Code M1200HD300Z05S100HN07, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews