Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 5.00mm Depth of Cut
- Mfr # 3940703
- Zoro # G3796184
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
110.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Insert Size
RD.X1003..
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3940703
- Zoro #
- G3796184
- UPC #
- 4021169678769
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Side Cutting Edge Angle
- 15 Degrees
- Insert Inscribed Circle
- 10.00mm
- Compatible Hardware
- Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Features
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
- Shank Type - Machining
- Weldon Flat
- ISO Number
- M170D020Z02B20RD10
- ANSI Code
- M170D020Z02B20RD10
- Insert Holding Type
- Screw
- Number of Inserts
- 2
- Max. Speed
- 15,900 RPM
- Insert Style
- RD
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 5.00mm
- Insert Size
- RD.X1003..
- Shank Dia.
- 20.00mm
- Shank Length
- 70.00mm
- Head Dia.
- 20.00mm
- Max. Cutting Dia.
- 20.00mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 5.00mm, Shank Dia. 20.00mm, Overall Length 110.00mm, ANSI Code M170D020Z02B20RD10, Compatible Hardware Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.