Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut
- Mfr # 5068374
- Zoro # G3785483
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
9 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Insert Size
RN_J1204M0___
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068374
- Zoro #
- G3785483
- UPC #
- 4059782008229
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -16 Degrees Radial, -7 Degrees Axial
- ISO Number
- M200D125Z02C125RN12L900
- ANSI Code
- M200D125Z02C125RN12L900
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Style
- RNGJ-ML
- Number of Inserts
- 2
- Insert Inscribed Circle
- 0.4720 in
- Max. Speed
- 39,160 RPM
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
- Insert Holding Type
- Screw
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Shank Type - Machining
- Straight
Dimensions
- Overall Length
- 9 in
- Depth of Cut
- 0.1170 in
- Insert Size
- RN_J1204M0___
- Shank Dia.
- 1-1/4 in
- Head Dia.
- 1-1/4 in
- Shank Length
- 7.7500 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1-1/4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.1170 in, Shank Dia. 1-1/4 in, Overall Length 9 in, ANSI Code M200D125Z02C125RN12L900, Compatible Hardware Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.