Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut
- Mfr # 5068401
- Zoro # G3799249
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
1.5700 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Insert Size
RN_J1204M0___
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068401
- Zoro #
- G3799249
- UPC #
- 4059782008182
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- ANSI Code
- M200D150Z04S050RN12
- Compatible Hardware
- Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
- Coolant Fed
- Coolant Through
- Insert Style
- RNGJ-ML
- Number of Inserts
- 4
- Insert Inscribed Circle
- 0.4720 in
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Holding Type
- Screw
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Max. Speed
- 35,890 RPM
- ISO Number
- M200D150Z04S050RN12
Dimensions
- Overall Length
- 1.5700 in
- Depth of Cut
- 0.1170 in
- Insert Size
- RN_J1204M0___
- Shank Dia.
- 1/2 in
- Max. Cutting Dia.
- 1-1/2 in
- Head Dia.
- 1-1/2 in
- Head Projection Length
- 1.5700 in
- Wire Rope Length
- 1.5700 in
- Length
- 1.5700 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.1170 in, Shank Dia. 1/2 in, Overall Length 1.5700 in, ANSI Code M200D150Z04S050RN12, Compatible Hardware Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.