Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut
- Mfr # 5068402
- Zoro # G3782394
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
2 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5068402
- Zoro #
- G3782394
- UPC #
- 4059782008168
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -16 Degrees Radial, -7 Degrees Axial
- ISO Number
- M200D200Z04S075RN12
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Inserts
- 4
- Max. Speed
- 31,080 RPM
- Coolant Fed
- Coolant Through
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Insert Style
- RNGJ-ML
- ANSI Code
- M200D200Z04S075RN12
- Compatible Hardware
- 3/8-24 x 1 Socket Head Cap Screw, Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
- Insert Holding Type
- Screw
- Insert Inscribed Circle
- 0.4720 in
Dimensions
- Overall Length
- 2 in
- Depth of Cut
- 0.1170 in
- Shank Dia.
- 3/4 in
- Insert Size
- RN_J1204M0___
- Head Dia.
- 2 in
- Max. Cutting Dia.
- 2 in
- Head Projection Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 0.1170 in, Shank Dia. 3/4 in, Overall Length 2 in, ANSI Code M200D200Z04S075RN12, Compatible Hardware 3/8-24 x 1 Socket Head Cap Screw, Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.