Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 3.00mm Depth of Cut
- Mfr # 4147571
- Zoro # G3803290
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
50.00mm
Depth of Cut
3.00mm
Material - Machining
High Speed Steel
Insert Size
RN_J1204M0___
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4147571
- Zoro #
- G3803290
- UPC #
- 4021169791024
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- ANSI Code
- M200D52Z05RN12
- Insert Holding Type
- Screw
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Insert Style
- RNGJ-ML
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- ISO Number
- M200D52Z05RN12
- Insert Inscribed Circle
- 12.00mm
- Max. Speed
- 30,720 RPM
- Compatible Hardware
- Insert Screw M4x0.7 x 10 T15, M10 x 30mm Socket Head Cap Screw, Torx Wrench TX15
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 3.00mm
- Insert Size
- RN_J1204M0___
- Shank Dia.
- 22.00mm
- Head Dia.
- 52.00mm
- Head Projection Length
- 50.00mm
- Max. Cutting Dia.
- 52.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 52.00mm, Depth of Cut 3.00mm, Shank Dia. 22.00mm, Overall Length 50.00mm, ANSI Code M200D52Z05RN12, Compatible Hardware Insert Screw M4x0.7 x 10 T15, M10 x 30mm Socket Head Cap Screw, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.