Indexable Profiling End Mill, M200 Series, High Speed Steel, 5.00mm Depth of Cut

  • Mfr # 5283432
  • Zoro # G3797569
product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Size
RN_J10T3M0_M_
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5283432
Zoro #
G3797569
UPC #
4050839327782
Country of Origin
United States

Dimensions

Depth of Cut
5.00mm
Insert Size
RN_J10T3M0_M_
Shank Dia.
21.00mm
Head Projection Length
1-1/4 in
Connection Size
M12
Max. Cutting Dia.
20.00mm
Head Dia.
1 in
Fits Chest Size
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-7 Degrees Axial, 11 Degrees Radial
ANSI Code
M200D100Z03M12RN10
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Number of Coolant Holes
2
Features
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Compatible Hardware
Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
Insert Style
RN.J10
Max. Speed
54,200 RPM
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
ISO Number
M200D100Z03M12RN10
Insert Inscribed Circle
0.3937 in
Number of Inserts
3

Description

Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 5.00mm, Shank Dia. 21.00mm, ANSI Code M200D100Z03M12RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Connection Size M12, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.