Shop WIDIA

Indexable Profiling End Mill, M200 Series, High Speed Steel, 5.00mm Depth of Cut

  • Mfr # 5283435
  • Zoro # G3801863

product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5283435
Zoro #
G3801863
UPC #
4050839328055
Country of Origin
Canada

Dimensions

Depth of Cut
5.00mm
Shank Dia.
29.00mm
Insert Size
RN_J10T3M0_M_
Max. Cutting Dia.
25.00mm
Head Dia.
1-1/2 in
Connection Size
M16
Head Projection Length
1-1/2 in
Fits Chest Size
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
Number of Coolant Holes
2
Compatible Hardware
Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
Insert Style
RN.J10
ANSI Code
M200D150Z05M16RN10
Insert Holding Type
Screw
ISO Number
M200D150Z05M16RN10
Max. Speed
44,300 RPM
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Coolant Fed
Coolant Through
Number of Inserts
5
Features
Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Insert Inscribed Circle
0.3937 in

Description

Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 5.00mm, Shank Dia. 29.00mm, ANSI Code M200D150Z05M16RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.