Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, 0.0354 in Depth of Cut
- Mfr # 2639260
- Zoro # G3784993
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
6 in
Depth of Cut
0.0354 in
Insert Size
M270HF0625
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639260
- Zoro #
- G3784993
- UPC #
- 4021169327377
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- Number of Inserts
- 1
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Max. Speed
- 53,000 RPM
- ANSI Code
- M270TD062C062L600C
- ISO Number
- M270TD062C062L600C
- Insert Style
- M270HF
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.0354 in
- Insert Size
- M270HF0625
- Shank Dia.
- 5/8 in
- Shank Length
- 3.7000 in
- Max. Cutting Dia.
- 5/8 in
- Head Dia.
- 5/8 in
- Neck Dia.
- 0.5590 in
- Head Projection Length
- 2.3000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.0354 in, Shank Dia. 5/8 in, Overall Length 6 in, ANSI Code M270TD062C062L600C, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.