Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide, 0.56mm Depth of Cut
- Mfr # 3926519
- Zoro # G3782595
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
150.00mm
Depth of Cut
0.56mm
Material - Machining
Carbide
Shank Dia.
10.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926519
- Zoro #
- G3782595
- UPC #
- 4021169681721
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Insert Style
- M270HF
- Max. Speed
- 57,000 RPM
- ANSI Code
- M270TD010A10L150C
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- Shank Type - Machining
- Straight
- Number of Inserts
- 1
- ISO Number
- M270TD010A10L150C
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
Dimensions
- Overall Length
- 150.00mm
- Depth of Cut
- 0.56mm
- Shank Dia.
- 10.00mm
- Insert Size
- M270HF10
- Max. Cutting Dia.
- 10.00mm
- Head Dia.
- 10.00mm
- Shank Length
- 105.00mm
- Neck Dia.
- 8.77mm
- Insert Cutting Edge Length
- 10.50mm
- Head Projection Length
- 45.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates
Description
Indexable Profiling End Mill, Max. Cutting Dia. 10.00mm, Depth of Cut 0.56mm, Shank Dia. 10.00mm, Overall Length 150.00mm, ANSI Code M270TD010A10L150C, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.