Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide
- Mfr # 2639253
- Zoro # G3782360
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5.5500 in
Material - Machining
Carbide
Insert Size
M270B.0375
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639253
- Zoro #
- G3782360
- UPC #
- 4021169327728
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Number of Inserts
- 1
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
- Features
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
- Shank Type - Machining
- Straight
- Insert Style
- M270B
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Max. Speed
- 57,000 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- M270BD037C050L555C
- Insert Holding Type
- Screw
- ISO Number
- M270BD037C050L555C
Dimensions
- Overall Length
- 5.5500 in
- Insert Size
- M270B.0375
- Shank Dia.
- 1/2 in
- Head Projection Length
- 1.8000 in
- Shank Length
- 3.7500 in
- Head Dia.
- 3/8 in
- Max. Cutting Dia.
- 3/8 in
- Wire Rope Length
- 5.5500 in
- Length
- 5.5500 in
- Fits Chest Size
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/8 in, Shank Dia. 1/2 in, Overall Length 5.5500 in, ANSI Code M270BD037C050L555C, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.