Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.0354 in Depth of Cut
- Mfr # 4145103
- Zoro # G3803692
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5-3/4 in
Depth of Cut
0.0354 in
Material - Machining
High Speed Steel
Insert Size
M270HF0625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4145103
- Zoro #
- G3803692
- UPC #
- 4021169791666
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ANSI Code
- M270TD062C062L575
- Insert Style
- M270HF
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- ISO Number
- M270TD062C062L575
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- Max. Speed
- 53,000 RPM
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Dimensions
- Overall Length
- 5-3/4 in
- Depth of Cut
- 0.0354 in
- Insert Size
- M270HF0625
- Shank Dia.
- 5/8 in
- Head Dia.
- 5/8 in
- Head Projection Length
- 1-1/4 in
- Shank Length
- 4.5000 in
- Max. Cutting Dia.
- 5/8 in
- Neck Dia.
- 1/2 in
- Wire Rope Length
- 5-3/4 in
- Length
- 5-3/4 in
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.0354 in, Shank Dia. 5/8 in, Overall Length 5-3/4 in, ANSI Code M270TD062C062L575, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.