Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 0.60mm Depth of Cut
- Mfr # 3926546
- Zoro # G3802782
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
42.00mm
Depth of Cut
0.60mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926546
- Zoro #
- G3802782
- UPC #
- 4021169681417
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- ISO Number
- M270TD012M08
- Max. Speed
- 55,000 RPM
- Compatible Hardware
- Insert Screw M3x0.5 x 9.9 T9, Torx Wrench
- Insert Style
- M270HF
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- ANSI Code
- M270TD012M08
- Number of Inserts
- 1
Dimensions
- Overall Length
- 42.00mm
- Depth of Cut
- 0.60mm
- Shank Dia.
- 13.00mm
- Insert Size
- M270HF12
- Head Projection Length
- 25.00mm
- Shank Length
- 17.00mm
- Connection Size
- M8
- Max. Cutting Dia.
- 13.00mm
- Insert Cutting Edge Length
- 12.39mm
- Head Dia.
- 12.00mm
- Wire Rope Length
- 42.00mm
- Length
- 42.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 13.00mm, Depth of Cut 0.60mm, Shank Dia. 13.00mm, Overall Length 42.00mm, ANSI Code M270TD012M08, Compatible Hardware Insert Screw M3x0.5 x 9.9 T9, Torx Wrench, Connection Size M8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.