Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 12.50mm Depth of Cut
- Mfr # 2243628
- Zoro # G3783794
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
72.00mm
Depth of Cut
12.50mm
Material - Machining
High Speed Steel
Insert Size
M270B.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2243628
- Zoro #
- G3783794
- UPC #
- 4021169171963
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Rake
- 0 Degrees
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System, Through Tool Coolant
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ISO Number
- M270BD025M12
- ANSI Code
- M270BD025M12
- Number of Inserts
- 1
- Max. Speed
- 50,000 RPM
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Number of Coolant Holes
- 1
- Insert Style
- M270B
- Compatible Hardware
- Insert Screw M5x0.5 x 20.9 T20, Torx Wrench
Dimensions
- Overall Length
- 72.00mm
- Depth of Cut
- 12.50mm
- Insert Size
- M270B.25
- Shank Dia.
- 21.00mm
- Connection Size
- M12
- Max. Cutting Dia.
- 25.00mm
- Head Dia.
- 25.00mm
- Shank Length
- 22.00mm
- Head Projection Length
- 50.00mm
- Wire Rope Length
- 72.00mm
- Length
- 72.00mm
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 12.50mm, Shank Dia. 21.00mm, Overall Length 72.00mm, ANSI Code M270BD025M12, Compatible Hardware Insert Screw M5x0.5 x 20.9 T20, Torx Wrench, Connection Size M12, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.