Indexable Profiling End Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut
- Mfr # 5338923
- Zoro # G3783995
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
63.00mm
Depth of Cut
2.00mm
Material - Machining
High Speed Steel
Insert Size
120713
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5338923
- Zoro #
- G3783995
- UPC #
- 4050839379217
- Country of Origin
- United States
Dimensions
- Overall Length
- 63.00mm
- Depth of Cut
- 2.00mm
- Insert Size
- 120713
- Max. Cutting Dia.
- 125.00mm
- Arbor Dia.
- 40.00mm
- Hub Outside Dia.
- 90.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Details
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Insert Style
- WOEJ R
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ISO Number
- M370D125Z09WO12
- Coolant Fed
- Coolant Through
- ANSI Code
- M370D125Z09WO12
- Compatible Hardware
- Coolant Screw Assembly M20, Insert Screw M4x0.7 x 11.5 IP15, Star Screw M20 x40, Torx Plus Drive Wrench DT15IP
- Max. Speed
- 12,350 RPM
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- Number of Inserts
- 9
- Insert Holding Type
- Screw
Description
Indexable Profiling End Mill, Max. Cutting Dia. 125.00mm, Depth of Cut 2.00mm, Overall Length 63.00mm, ANSI Code M370D125Z09WO12, Compatible Hardware Coolant Screw Assembly M20, Insert Screw M4x0.7 x 11.5 IP15, Star Screw M20 x40, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.