Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M4000 Series, High Speed Steel, 11.50mm Depth of Cut
- Mfr # 6152926
- Zoro # G3782683
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Overall Length
47.09mm
Depth of Cut
11.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6152926
- Zoro #
- G3782683
- UPC #
- 4056544718617
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M4000
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Cutting Application
- Face Milling, Side and Face Milling
- Number of Inserts
- 1
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M4000CA-XDPT11
- Insert Style
- XD.T PD R
- ANSI Code
- M4000CA-XDPT11
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 47.09mm
- Depth of Cut
- 11.50mm
- Insert Size
- 110408
- Shank Length
- 15.00mm
- Wire Rope Length
- 47.09mm
- Length
- 47.09mm
Description
Indexable Profiling End Mill, Depth of Cut 11.50mm, Overall Length 47.09mm, ANSI Code M4000CA-XDPT11, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.