Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M640 Series, High Speed Steel, 4.80mm Depth of Cut
- Mfr # 2263158
- Zoro # G3799964
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Series
M640
Overall Length
50.00mm
Depth of Cut
4.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2263158
- Zoro #
- G3799964
- UPC #
- 4021169154249
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M640
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -1.93 Degrees Radial, 3.97 Degrees Axial
- Cutting Application
- Face Milling, Side and Face Milling
- Features
- Geometries and Grades for All Applications, Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
- Number of Inserts
- 7
- Max. Speed
- 9,500 RPM
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- ANSI Code
- 12395410800
- Insert Style
- HPPT DZENGD
- ISO Number
- 12395410800
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 4.80mm
- Insert Size
- 06T3
- Max. Cutting Dia.
- 106.400mm
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 78.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Geometries and Grades for All Applications, Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 106.400mm, Depth of Cut 4.80mm, Overall Length 50.00mm, ANSI Code 12395410800, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.