Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M640 Series, High Speed Steel, 4.80mm Depth of Cut
- Mfr # 2263165
- Zoro # G3800253
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Series
M640
Overall Length
100.00mm
Depth of Cut
4.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2263165
- Zoro #
- G3800253
- UPC #
- 4021169153921
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M640
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -1.930 Degrees Radial, 3.970 Degrees Axial
- Toolholder Style
- HP06T3
- Insert Holding Type
- Screw
- Number of Inserts
- 4
- Insert Style
- HPPT....DZENGD
- Shank Type - Machining
- Weldon Flat
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Number of Coolant Holes
- 2
- Max. Speed
- 29,500 RPM
- ISO Number
- 12395405200
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling
- Features
- Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
- ANSI Code
- 12395405200
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 4.80mm
- Insert Size
- 06T3
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Max. Cutting Dia.
- 38.40mm
- Head Projection Length
- 40.00mm
- Min. Cutting Dia.
- 32.00mm
- Neck Dia.
- 24.80mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 38.40mm, Depth of Cut 4.80mm, Shank Dia. 32.00mm, Overall Length 100.00mm, ANSI Code 12395405200, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.