Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M6800 Series, High Speed Steel, 0.6181 in Depth of Cut
- Mfr # 3577774
- Zoro # G3800649
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Series
M6800
Overall Length
4 in
Depth of Cut
0.6181 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3577774
- Zoro #
- G3800649
- UPC #
- 4021169763175
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M6800
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -7 Degrees Radial, 17 Degrees Axial
- Insert Style
- BDMT
- Max. Speed
- 30,000 RPM
- Insert Holding Type
- Screw
- Shank Type - Machining
- Weldon Flat
- Toolholder Style
- BD1704
- Compatible Hardware
- Insert Screw, Torx Driver
- ISO Number
- 15396481000
- Number of Inserts
- 3
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Side Cutting Edge Angle
- 90 Degrees
- Features
- Excellent Surface Finish, Ramping Capability
- Number of Coolant Holes
- 2
- ANSI Code
- 15396481000
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 4 in
- Depth of Cut
- 0.6181 in
- Shank Dia.
- 1 in
- Insert Size
- 1704
- Shank Length
- 2.4055 in
- Head Projection Length
- 1.5945 in
- Min. Cutting Dia.
- 1-1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Excellent Surface Finish, Ramping Capability
Description
Indexable Profiling End Mill, Depth of Cut 0.6181 in, Shank Dia. 1 in, Overall Length 4 in, ANSI Code 15396481000, Compatible Hardware Insert Screw, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.