Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M6800 Series, High Speed Steel, 6.00mm Depth of Cut
- Mfr # 3577803
- Zoro # G3782473
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Series
M6800
Overall Length
40.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3577803
- Zoro #
- G3782473
- UPC #
- 4021169762970
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M6800
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -8.3 Degrees Radial, 7 Degrees Axial
- Compatible Hardware
- Insert Screw M2x0.4 x 4.1 T6, Torx Wrench
- ISO Number
- 12396431000
- Number of Inserts
- 12
- ANSI Code
- 12396431000
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Style
- BDMT
- Insert Holding Type
- Screw
- Features
- Excellent Surface Finish
- Max. Speed
- 27,700 RPM
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 6.00mm
- Insert Size
- 0703
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 40.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Excellent Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 6.00mm, Overall Length 40.00mm, ANSI Code 12396431000, Compatible Hardware Insert Screw M2x0.4 x 4.1 T6, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.