Indexable Profiling End Mill, M6800 Series, High Speed Steel, 6.00mm Depth of Cut

  • Mfr # 3577805
  • Zoro # G3803169
product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Series
M6800
Overall Length
80.00mm
Depth of Cut
6.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577805
Zoro #
G3803169
UPC #
4021169762918
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Depth of Cut
6.00mm
Insert Size
703
Shank Dia.
12.00mm
Head Projection Length
18.00mm
Shank Length
62.00mm
Min. Cutting Dia.
12.00mm
Wire Rope Length
80.00mm
Length
80.00mm
Fits Chest Size
Excellent Surface Finish, Ramping Capability

Details

Item
Indexable Profiling End Mill
Series
M6800
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
80 Degrees Parallelogram
Rake
-13.7 Degrees Radial, 14.3 Degrees Axial
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
ANSI Code
12396440600
Number of Coolant Holes
1
Side Cutting Edge Angle
90 Degrees
Max. Speed
46,200 RPM
Insert Style
BDMT
Number of Inserts
2
Insert Holding Type
Screw
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
ISO Number
12396440600
Toolholder Style
BD0703
Features
Excellent Surface Finish, Ramping Capability
Compatible Hardware
Insert Screw M2x0.4 x 3.5 T6, Torx Driver

Description

Indexable Profiling End Mill, Depth of Cut 6.00mm, Shank Dia. 12.00mm, Overall Length 80.00mm, ANSI Code 12396440600, Compatible Hardware Insert Screw M2x0.4 x 3.5 T6, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews