Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M690 Series, High Speed Steel, 12.00mm Depth of Cut
- Mfr # 2003579
- Zoro # G3802213
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Series
M690
Overall Length
50.00mm
Depth of Cut
12.00mm
Material - Machining
High Speed Steel
Insert Size
1506
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003579
- Zoro #
- G3802213
- UPC #
- 4021169021640
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M690
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- ISO Number
- 12396944600
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 14,000 RPM
- Features
- Four Cutting Edges
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ANSI Code
- 12396944600
- Number of Inserts
- 6
- Compatible Hardware
- Insert Screw M4.5x0.75 x 14 T20
- Coolant Fed
- Coolant Through
- Insert Style
- SD
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 12.00mm
- Insert Size
- 1506
- Arbor Dia.
- 27.00mm
- Hub Outside Dia.
- 60.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Four Cutting Edges
Description
Indexable Profiling End Mill, Depth of Cut 12.00mm, Overall Length 50.00mm, ANSI Code 12396944600, Compatible Hardware Insert Screw M4.5x0.75 x 14 T20, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.