Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, SuperFeed Series, High Speed Steel, 6.35mm Depth of Cut
- Mfr # 5363253
- Zoro # G3799300
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Series
SuperFeed
Overall Length
100.00mm
Depth of Cut
6.35mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5363253
- Zoro #
- G3799300
- UPC #
- 4050839456659
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- SuperFeed
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Dov-Lok 90
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Coolant Fed
- Coolant Through
- ANSI Code
- WSSEM03203RH
- ISO Number
- WSSEM03203RH
- Features
- +/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability
- Max. Speed
- 31,600 RPM
- Number of Inserts
- 3
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Straight
- Insert Style
- EDR
- Insert Holding Type
- Wedge Clamp Before Insert
- Compatible Hardware
- Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 6.35mm
- Shank Dia.
- 32.00mm
- Insert Size
- 100031
- Shank Length
- 58.00mm
- Head Projection Length
- 42.00mm
- Min. Cutting Dia.
- 32.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- +/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability
Description
Indexable Profiling End Mill, Depth of Cut 6.35mm, Shank Dia. 32.00mm, Overall Length 100.00mm, ANSI Code WSSEM03203RH, Compatible Hardware Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.