Indexable Profiling End Mill, SuperFeed Series, High Speed Steel, 6.35mm Depth of Cut

  • Mfr # 5363255
  • Zoro # G3782035
product price: 
$
948.99
/ea
Free Shipping & Returns

Key Features

Series
SuperFeed
Overall Length
100.00mm
Depth of Cut
6.35mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5363255
Zoro #
G3782035
UPC #
4050839456673
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Depth of Cut
6.35mm
Shank Dia.
32.00mm
Insert Size
100031
Min. Cutting Dia.
50.00mm
Shank Length
62.80mm
Head Projection Length
42.00mm
Wire Rope Length
100.00mm
Length
100.00mm
Fits Chest Size
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability

Details

Item
Indexable Profiling End Mill
Series
SuperFeed
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Dov-Lok 90
Insert Holding Type
Wedge Clamp Before Insert
Shank Type - Machining
Straight
ISO Number
WSSEM05005RH
Max. Speed
25,300 RPM
Insert Style
EDR
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Features
+/-3 micron Axial Adjustment Range, Easy Setup in a Simple System Design, Modified Standards Available, Through Coolant Capability
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
ANSI Code
WSSEM05005RH
Compatible Hardware
Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l
Number of Inserts
5

Description

Indexable Profiling End Mill, Depth of Cut 6.35mm, Shank Dia. 32.00mm, Overall Length 100.00mm, ANSI Code WSSEM05005RH, Compatible Hardware Differential Screw 10-32 x 500, Superfeed Adjust Screw 10-32, Superfeed Barrel Wedge 10-32 l, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.