Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut
- Mfr # 6425291
- Zoro # G3793201
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
45.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425291
- Zoro #
- G3793201
- UPC #
- 4059782463028
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -1 Degrees Radial, 7 Degrees Axial
- Insert Shape
- 89.27 Degrees Parallelogram
- ISO Number
- VHSC040Z03S16XD16
- Max. Speed
- 35,000 RPM
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Insert Holding Type
- Screw
- Number of Inserts
- 3
- ANSI Code
- VHSC040Z03S16XD16
- Features
- Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in³/min (8600cm³/min) MRR at Machining Aluminum Components
- Cutting Application
- Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
- Coolant Fed
- Coolant Through
- Insert Style
- XDET FRALP
Dimensions
- Overall Length
- 45.00mm
- Depth of Cut
- 16.00mm
- Insert Size
- 16M508
- Arbor Dia.
- 16.00mm
- Hub Outside Dia.
- 32.00mm
- Wire Rope Length
- 45.00mm
- Length
- 45.00mm
- Fits Chest Size
- Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in³/min (8600cm³/min) MRR at Machining Aluminum Components
Description
Indexable Profiling End Mill, Depth of Cut 16.00mm, Overall Length 45.00mm, ANSI Code VHSC040Z03S16XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.