Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut
- Mfr # 6425447
- Zoro # G3791844
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
133.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425447
- Zoro #
- G3791844
- UPC #
- 4059782471948
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 89.27 Degrees Parallelogram
- Rake
- -12 Degrees Radial, 6 Degrees Axial
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 3
- Insert Style
- XDET FRALP
- ANSI Code
- VHSC025Z02HSK63XD16
- Shank Type - Machining
- Taper
- Toolholder Style
- XD16
- Max. Speed
- 51,000 RPM
- Number of Inserts
- 2
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Features
- Insert Holding Type
- Screw
- ISO Number
- VHSC025Z02HSK63XD16
Dimensions
- Overall Length
- 133.00mm
- Depth of Cut
- 16.00mm
- Insert Size
- 16M508
- Shank Dia.
- 63.00mm
- Min. Cutting Dia.
- 25.00mm
- Head Projection Length
- 75.00mm
- Taper Shank Size
- HSK-63A
- Shank Length
- 32.00mm
- Neck Dia.
- 23.00mm
- Wire Rope Length
- 133.00mm
- Length
- 133.00mm
- Fits Chest Size
Description
Indexable Profiling End Mill, Depth of Cut 16.00mm, Shank Dia. 63.00mm, Overall Length 133.00mm, ANSI Code VHSC025Z02HSK63XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.