Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.44mm Depth of Cut
- Mfr # 6616470
- Zoro # G3792851
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
96.00mm
Depth of Cut
11.44mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6616470
- Zoro #
- G3792851
- UPC #
- 4061779093729
- Country of Origin
- Canada
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.567 Degrees Radial, 9.6 Degrees Axial
- Shank Type - Machining
- Weldon Flat
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 1
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ANSI Code
- VSM11D032Z04B25XD11
- Coolant Fed
- Coolant Through
- ISO Number
- VSM11D032Z04B25XD11
- Toolholder Style
- XDPT11
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Style
- XD.T PD R
- Max. Speed
- 25,800 RPM
- Side Cutting Edge Angle
- 90 Degrees
- Number of Inserts
- 4
Dimensions
- Overall Length
- 96.00mm
- Depth of Cut
- 11.44mm
- Shank Dia.
- 25.00mm
- Insert Size
- 110408
- Shank Length
- 56.00mm
- Min. Cutting Dia.
- 32.00mm
- Head Projection Length
- 40.00mm
- Neck Dia.
- 29.45mm
- Wire Rope Length
- 96.00mm
- Length
- 96.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.44mm, Shank Dia. 25.00mm, Overall Length 96.00mm, ANSI Code VSM11D032Z04B25XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.