Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.46mm Depth of Cut

  • Mfr # 5416481
  • Zoro # G3803239
product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
88.00mm
Depth of Cut
11.46mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416481
Zoro #
G3803239
UPC #
4050839639410
Country of Origin
United States

Dimensions

Overall Length
88.00mm
Depth of Cut
11.46mm
Shank Dia.
25.00mm
Insert Size
110408
Min. Cutting Dia.
30.00mm
Shank Length
57.00mm
Head Projection Length
31.00mm
Neck Dia.
27.52mm
Wire Rope Length
88.00mm
Length
88.00mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Rake
-6.667 Degrees Radial, 9.167 Degrees Axial
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Insert Style
XD.T PD R
Insert Holding Type
Screw
Toolholder Style
XDPT11
ANSI Code
VSM11D030Z04B25XD11
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Max. Speed
26,900 RPM
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Side Cutting Edge Angle
90 Degrees
Number of Inserts
4
ISO Number
VSM11D030Z04B25XD11
Shank Type - Machining
Weldon Flat

Description

Indexable Profiling End Mill, Depth of Cut 11.46mm, Shank Dia. 25.00mm, Overall Length 88.00mm, ANSI Code VSM11D030Z04B25XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.