Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.55mm Depth of Cut
- Mfr # 5417013
- Zoro # G3784521
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
48.00mm
Depth of Cut
11.55mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5417013
- Zoro #
- G3784521
- UPC #
- 4050839653256
- Country of Origin
- Viet Nam
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -8 Degrees Radial, 7 Degrees Axial
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Inserts
- 3
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Style
- XD.T PD R
- ISO Number
- VSM11D020Z03M10XD11
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Holding Type
- Screw
- Max. Speed
- 35,100 RPM
- ANSI Code
- VSM11D020Z03M10XD11
- Number of Coolant Holes
- 1
- Toolholder Style
- XDPT11
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Threaded
Dimensions
- Overall Length
- 48.00mm
- Depth of Cut
- 11.55mm
- Insert Size
- 110408
- Shank Dia.
- 18.00mm
- Connection Size
- M10
- Head Projection Length
- 28.00mm
- Min. Cutting Dia.
- 20.00mm
- Shank Length
- 20.00mm
- Wire Rope Length
- 48.00mm
- Length
- 48.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.55mm, Shank Dia. 18.00mm, Overall Length 48.00mm, ANSI Code VSM11D020Z03M10XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M10, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.