Shop WIDIA

Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.30mm Depth of Cut

  • Mfr # 5988046
  • Zoro # G3790639

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
62.60mm
Depth of Cut
16.30mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988046
Zoro #
G3790639
UPC #
4056544116222
Country of Origin
Korea, Republic of

Dimensions

Overall Length
62.60mm
Depth of Cut
16.30mm
Insert Size
1704
Shank Dia.
29.00mm
Head Projection Length
38.10mm
Min. Cutting Dia.
31.75mm
Shank Length
24.50mm
Connection Size
M16
Wire Rope Length
62.60mm
Length
62.60mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-7.8 Degrees Radial, 7.5 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Insert Style
XD.T PE R
Number of Inserts
2
Max. Speed
34,700 RPM
Shank Type - Machining
Threaded
Toolholder Style
XDPT17
Side Cutting Edge Angle
0 Degrees
ANSI Code
VSM17D125Z02M16XD17
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Number of Coolant Holes
1
Insert Holding Type
Screw
ISO Number
VSM17D125Z02M16XD17
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Coolant Fed
Coolant Through

Description

Indexable Profiling End Mill, Depth of Cut 16.30mm, Shank Dia. 29.00mm, Overall Length 62.60mm, ANSI Code VSM17D125Z02M16XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.