Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.40mm Depth of Cut
- Mfr # 5988102
- Zoro # G3794209
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
90.00mm
Depth of Cut
16.40mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988102
- Zoro #
- G3794209
- UPC #
- 4056544118523
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -9.1 Degrees Radial, 7 Degrees Axial
- Max. Speed
- 41,800 RPM
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Side Cutting Edge Angle
- 90 Degrees
- Toolholder Style
- XDPT17
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ISO Number
- VSM17D025Z02B25XD17
- ANSI Code
- VSM17D025Z02B25XD17
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 1
- Insert Style
- XD.T PE R
Dimensions
- Overall Length
- 90.00mm
- Depth of Cut
- 16.40mm
- Shank Dia.
- 25.00mm
- Insert Size
- 1704
- Neck Dia.
- 21.00mm
- Head Projection Length
- 33.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 57.00mm
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.40mm, Shank Dia. 25.00mm, Overall Length 90.00mm, ANSI Code VSM17D025Z02B25XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.