Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 4.1200 in Depth of Cut
- Mfr # 6083085
- Zoro # G3794154
product price:Â
$
2,264.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
5-1/2 in
Depth of Cut
4.1200 in
Material - Machining
High Speed Steel
Insert Size
170408PE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6083085
- Zoro #
- G3794154
- UPC #
- 4056544356765
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -5.6 Degrees Radial, 12 Degrees Axial
- Cutting Application
- Side/Shoulder Milling: Square End
- Side Cutting Edge Angle
- 15 Degrees
- ISO Number
- VHM17D200Z04S550XD17
- Compatible Hardware
- Coolant Nozzle Screw - 1.00mm Hole, Insert Screw M4x0.7 x 8.4 T15, SHCS 1/2-13 UNC 3A x 5.00 LG, Torx Wrench TX15
- ANSI Code
- VHM17D200Z04S550XD17
- Max. Speed
- 25,600 RPM
- Insert Holding Type
- Screw
- Insert Style
- XDCT-ML
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 5-1/2 in
- Depth of Cut
- 4.1200 in
- Insert Size
- 170408PE
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 2 in
- Head Dia.
- 2 in
- Head Projection Length
- 5-1/2 in
- Insert Cutting Edge Length
- 19.15mm
- Wire Rope Length
- 5-1/2 in
- Length
- 5-1/2 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 4.1200 in, Shank Dia. 1 in, Overall Length 5-1/2 in, ANSI Code VHM17D200Z04S550XD17, Compatible Hardware Coolant Nozzle Screw - 1.00mm Hole, Insert Screw M4x0.7 x 8.4 T15, SHCS 1/2-13 UNC 3A x 5.00 LG, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.