Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425556
- Zoro # G3792842
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
64.50mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425556
- Zoro #
- G3792842
- UPC #
- 4059782479876
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- ANSI Code
- VSM490D032Z05M16XN10
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- VSM490D032Z05M16XN10
- Insert Style
- XNGU SRMM
- Shank Type - Machining
- Threaded
- Number of Inserts
- 5
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
- Number of Coolant Holes
- 2
- Max. Speed
- 29,200 RPM
- Toolholder Style
- XN10
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
Dimensions
- Overall Length
- 64.50mm
- Depth of Cut
- 10.00mm
- Shank Dia.
- 29.00mm
- Insert Size
- 100408
- Head Projection Length
- 40.00mm
- Shank Length
- 24.50mm
- Connection Size
- M16
- Min. Cutting Dia.
- 32.00mm
- Wire Rope Length
- 64.50mm
- Length
- 64.50mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM490D032Z05M16XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.