Shop WIDIA

Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut

  • Mfr # 5873217
  • Zoro # G3803945

product price: 
$
574.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
110.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873217
Zoro #
G3803945
UPC #
4050841730877
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Depth of Cut
15.00mm
Insert Size
15T608
Shank Dia.
32.00mm
Head Projection Length
49.00mm
Shank Length
61.00mm
Min. Cutting Dia.
32.00mm
Wire Rope Length
110.00mm
Length
110.00mm
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Profiling End Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-17.4 Degrees Radial, -8 Degrees Axial
Number of Coolant Holes
1
ANSI Code
VSM490D032Z03A32XN15L110
Insert Holding Type
Screw
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Insert Style
XNGU SRMM
ISO Number
VSM490D032Z03A32XN15L110
Max. Speed
22,000 RPM
Toolholder Style
XN15
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End
Number of Inserts
3

Description

Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 32.00mm, Overall Length 110.00mm, ANSI Code VSM490D032Z03A32XN15L110, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.