Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873219
- Zoro # G3800585
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
200.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873219
- Zoro #
- G3800585
- UPC #
- 4050841731096
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -17.4 Degrees Radial, -8 Degrees Axial
- Number of Coolant Holes
- 1
- Number of Inserts
- 4
- Insert Holding Type
- Screw
- Max. Speed
- 22,000 RPM
- ANSI Code
- VSM490D032Z04A32XN15L200
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
- ISO Number
- VSM490D032Z04A32XN15L200
- Insert Style
- XNGU SRMM
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Toolholder Style
- XN15
Dimensions
- Overall Length
- 200.00mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Shank Dia.
- 32.00mm
- Shank Length
- 150.00mm
- Head Projection Length
- 50.00mm
- Min. Cutting Dia.
- 32.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code VSM490D032Z04A32XN15L200, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.