Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM890 Series, High Speed Steel, 9.80mm Depth of Cut
- Mfr # 6596116
- Zoro # G3785431
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Series
VSM890
Overall Length
50.00mm
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596116
- Zoro #
- G3785431
- UPC #
- 4061779073073
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- VSM890
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Rake
- -12.9 Degrees Radial, 3 Degrees Axial
- Max. Speed
- 15,800 RPM
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 8
- ANSI Code
- VSM890D100Z08S32SN12
- ISO Number
- VSM890D100Z08S32SN12
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
- Insert Style
- SNHX PNERMM
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Features
- Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 90 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 9.80mm
- Insert Size
- 120408
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 78.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 90 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
Description
Indexable Profiling End Mill, Depth of Cut 9.80mm, Overall Length 50.00mm, ANSI Code VSM890D100Z08S32SN12, Compatible Hardware Anti-Seize Lubricant, Coolant Screw, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.